Shop All Chassis
Ctr
Steering Tie Rod End, CE0927R
Mfr # CE0927R
Zoro # G905276583
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2019-2020-Mazda-3 4-2488-2.5L
- Width 2.17
- Overall Length 8.86
- Weight 1.33
- Height 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.17 |
Overall Length | 8.86 |
Height | 3.35 |
Length | 8.86 |
Overall Height | 3.35 |
Overall Width | 2.17 |
Details
For Use With | 2019-2020-Mazda-3 4-2488-2.5L |
Weight | 1.33 |
Position | Right Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE GAS-MAGNUM 65 SHOCK ABSORBER (65463)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- WAI GLOBAL Starter, STRDR PMDD 12V CCW 10T, 08Kw12 Volt, CCW, 10Tooth Pinion (6744N)
- MOTOSHIELD PRO Nano Ceramic Tint Film 24 Inches x 10 Feet (5%) (430-424)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- FANUC Rack & Pinion Gear (EO-3410-185-001)
- Ctr Chassis