Shop All Chassis
Ctr
Steering Tie Rod End, CE0843L
Mfr # CE0843L
Zoro # G205274722
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2014-2016-BMW-228i 4-1997-2.0L; 2017-2020-BMW-230i 4-1998-2.0L; 2012-2018-BMW-320i 4-1997-2.0L; 2014-2018-BMW-328d 4-1997-2.0L; 2012-2016-BMW-328i 4-1997-2.0L; 2016-2018-BMW-330e 4-1998-2.0L; 2017-2018-BMW-330i 4-1998-2.0L; 2012-2015-BMW-335i 6-2979-3.0L; 2016-2018-BMW-340i 6-2998-3.0L; 2014-2016-BMW-428i 4-1997-2.0L; 2015-2016-BMW-428i Gran Coupe 4-1997-2.0L; 2017-2020-BMW-430i 4-1998-2.0L; 2018-2020-BMW-430i Gran Coupe 4-1998-2.0L; 2014-2016-BMW-435i 6-2979-3.0L; 2015-2016-BMW-435i Gran Coupe 6-2979-3.0L; 2017-2020-BMW-440i 6-2998-3.0L; 2018-2020-BMW-440i Gran Coupe 6-2998-3.0L; 2013-2015-BMW-ActiveHybrid 3 6-2979-3.0L; 2016-2020-BMW-M2 6-2979-3.0L; 2014-2016-BMW-M235i 6-2979-3.0L; 2017-2020-BMW-M240i 6-2998-3.0L; 2015-2018-BMW-M3 6-2979-3.0L; 2016-2020-BMW-M4 6-2979-3.0L
- Length 7.48
- Height 4.13
- Weight 1.64
- Overall Length 7.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 7.48 |
Height | 4.13 |
Overall Length | 7.48 |
Overall Width | 2.76 |
Overall Height | 4.13 |
Width | 2.76 |
Details
For Use With | 2014-2016-BMW-228i 4-1997-2.0L; 2017-2020-BMW-230i 4-1998-2.0L; 2012-2018-BMW-320i 4-1997-2.0L; 2014-2018-BMW-328d 4-1997-2.0L; 2012-2016-BMW-328i 4-1997-2.0L; 2016-2018-BMW-330e 4-1998-2.0L; 2017-2018-BMW-330i 4-1998-2.0L; 2012-2015-BMW-335i 6-2979-3.0L; 2016-2018-BMW-340i 6-2998-3.0L; 2014-2016-BMW-428i 4-1997-2.0L; 2015-2016-BMW-428i Gran Coupe 4-1997-2.0L; 2017-2020-BMW-430i 4-1998-2.0L; 2018-2020-BMW-430i Gran Coupe 4-1998-2.0L; 2014-2016-BMW-435i 6-2979-3.0L; 2015-2016-BMW-435i Gran Coupe 6-2979-3.0L; 2017-2020-BMW-440i 6-2998-3.0L; 2018-2020-BMW-440i Gran Coupe 6-2998-3.0L; 2013-2015-BMW-ActiveHybrid 3 6-2979-3.0L; 2016-2020-BMW-M2 6-2979-3.0L; 2014-2016-BMW-M235i 6-2979-3.0L; 2017-2020-BMW-M240i 6-2998-3.0L; 2015-2018-BMW-M3 6-2979-3.0L; 2016-2020-BMW-M4 6-2979-3.0L |
Weight | 1.64 |
Position | Left Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case (8891018)
- TRUCKSPEC CB Antenna Magnet Mount Kit, 12 (TSRD66730)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 12-3/8 In (B7162)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- CTR Steering Tie Rod End, CE0728R (CE0728R)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- MEVOTECH TIE ROD END (TXMS40625)
- Ctr Chassis