Shop All Chassis
Ctr
Steering Tie Rod End, CE0728R
Mfr # CE0728R
Zoro # G305275438
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2003-2008-Toyota-Corolla 4-1794-1.8L; 2005-2006-Toyota-Corolla 4-1795-1.8L
- Overall Length 8.27
- Length 8.27
- Overall Width 1.77
- Height 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8.27 |
Length | 8.27 |
Overall Width | 1.77 |
Height | 3.35 |
Overall Height | 3.35 |
Width | 1.77 |
Details
For Use With | 2003-2008-Toyota-Corolla 4-1794-1.8L; 2005-2006-Toyota-Corolla 4-1795-1.8L |
Weight | 1.32 |
Position | Front Right Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCRAFT North Carolina Tar Heels License Plate Frame - Full Color (3208590076)
- LISLE Heavy Duty End Cap Wrench Set, 10Pc (61450)
- SPEC-D TUNING 08-09 Pontiac G8 Projector Headlight (LHP-G808G-TM)
- GATES Serpentine Belt, K100675HD (K100675HD)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- GMB U-Joint 880,250-1400 (250-1400)
- Ctr Chassis