Shop All Chassis
Ctr
Steering Tie Rod End, CE0728L
Mfr # CE0728L
Zoro # G905275517
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2003-2008-Toyota-Corolla 4-1794-1.8L; 2005-2006-Toyota-Corolla 4-1795-1.8L
- Weight 1.35
- Overall Width 1.77
- Height 3.35
- Overall Length 8.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 1.77 |
Height | 3.35 |
Overall Length | 8.27 |
Length | 8.27 |
Width | 1.77 |
Overall Height | 3.35 |
Details
For Use With | 2003-2008-Toyota-Corolla 4-1794-1.8L; 2005-2006-Toyota-Corolla 4-1795-1.8L |
Weight | 1.35 |
Position | Front Left Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Truck Ramps, Portable, 14000 lb. Cap., PR (Q4009-Rev1)
- STENS Oem Replacement Belt 265-152 For Ayp 532130969 (265-152)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- VICTRON ENERGY Lynx Shunt VE.Can (LYN040102100)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- MOOG Steering Tie Rod End - Inner, ES3003RL (ES3003RL)
- Ctr Chassis