Shop All Chassis
Ctr
Steering Tie Rod End, CE0704
Mfr # CE0704
Zoro # G505275054
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1992-1993-Lexus-ES300 6-2959-3.0L; 1994-2001-Lexus-ES300 6-2995-3.0L; 1999-2003-Lexus-RX300 6-2995-3.0L; 2008-2014-Scion-xD 4-1798-1.8L; 1995-2004-Toyota-Avalon 6-2995-3.0L; 1992-2001-Toyota-Camry 4-2164-2.2L; 2002-2003-Toyota-Camry 4-2362-2.4L; 1992-1993-Toyota-Camry 6-2959-3.0L; 1994-2001-Toyota-Camry 6-2995-3.0L; 2003-2008-Toyota-Matrix 4-1794-1.8L; 2004-2006-Toyota-Matrix 4-1795-1.8L; 2012-2019-Toyota-Prius C 4-1497-1.5L; 1998-2003-Toyota-Sienna 6-2995-3.0L; 1999-2001-Toyota-Solara 4-2164-2.2L; 2002-2003-Toyota-Solara 4-2362-2.4L; 1999-2003-Toyota-Solara 6-2995-3.0L; 2012-2014-Toyota-Yaris 4-1497-1.5L
- Width 1.97
- Weight 0.78
- Length 4.92
- Overall Length 4.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.97 |
Length | 4.92 |
Overall Length | 4.92 |
Overall Width | 1.97 |
Overall Height | 3.35 |
Height | 3.35 |
Details
For Use With | 1992-1993-Lexus-ES300 6-2959-3.0L; 1994-2001-Lexus-ES300 6-2995-3.0L; 1999-2003-Lexus-RX300 6-2995-3.0L; 2008-2014-Scion-xD 4-1798-1.8L; 1995-2004-Toyota-Avalon 6-2995-3.0L; 1992-2001-Toyota-Camry 4-2164-2.2L; 2002-2003-Toyota-Camry 4-2362-2.4L; 1992-1993-Toyota-Camry 6-2959-3.0L; 1994-2001-Toyota-Camry 6-2995-3.0L; 2003-2008-Toyota-Matrix 4-1794-1.8L; 2004-2006-Toyota-Matrix 4-1795-1.8L; 2012-2019-Toyota-Prius C 4-1497-1.5L; 1998-2003-Toyota-Sienna 6-2995-3.0L; 1999-2001-Toyota-Solara 4-2164-2.2L; 2002-2003-Toyota-Solara 4-2362-2.4L; 1999-2003-Toyota-Solara 6-2995-3.0L; 2012-2014-Toyota-Yaris 4-1497-1.5L |
Weight | 0.78 |
Position | Front Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5041 Pneumatic/Hydraulic Motorcycle/ATV Jack (1500 lb. Capacity) (5001.5041)
- DRAW-TITE 18K 5TH WHEEL/GOOSENECK CHAIN BRACKET KIT - INCLUDES (2) BRACKETS, PIN (50223)
- STENS Oem Spec Replacement Deck Belt Toro Z Master 72" Deck Cuts 265-161 (265-161)
- SEACHOICE 79193 Inflatable Rafting Fender - 12" Dia. x 48" Long (79193)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- CTR Steering Tie Rod End, CE0728R (CE0728R)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- DELPHI Steering Tie Rod End, Ta5105 (TA5105)
- Ctr Chassis