Shop All Chassis
Ctr
Steering Tie Rod End, CE0588
Mfr # CE0588
Zoro # G805277284
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1993-1994-Nissan-Altima 4-2389-2.4L
- Weight 0.9
- Overall Width 1.69
- Overall Height 3.27
- Height 3.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 1.69 |
Overall Height | 3.27 |
Height | 3.27 |
Width | 1.69 |
Overall Length | 6.3 |
Length | 6.3 |
Details
For Use With | 1993-1994-Nissan-Altima 4-2389-2.4L |
Weight | 0.9 |
Position | Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- SKF NBR, single lip, grease seal (7413)
- JABSCO Jabsco Par-Max 3 Water Pressure Pump - 12V - 3 GPM - 25 PSI (31395-2512-3A)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8042)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- CTR Steering Tie Rod End, CE0728R (CE0728R)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- Ctr Chassis