Shop All Chassis
Ctr
Steering Tie Rod End, CE0493
Mfr # CE0493
Zoro # G805275693
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1989-1994-Nissan-240SX 4-2389-2.4L; 1991-1993-Nissan-NX 4-1597-1.6L; 1992-1993-Nissan-NX 4-1998-2.0L; 1985-1990-Nissan-Pulsar NX 4-1597-1.6L; 1988-1989-Nissan-Pulsar NX 4-1809-1.8L; 1986-1994-Nissan-Sentra 4-1597-1.6L; 1987-Nissan-Sentra 4-1688-1.7L; 2000-2006-Nissan-Sentra 4-1769-1.8L; 1991-2001-Nissan-Sentra 4-1998-2.0L; 2002-2006-Nissan-Sentra 4-2488-2.5L; 1986-1988-Nissan-Stanza 4-1974-2.0L
- Height 3.35
- Width 1.97
- Overall Length 4.92
- Overall Width 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.35 |
Width | 1.97 |
Overall Length | 4.92 |
Overall Width | 1.97 |
Overall Height | 3.35 |
Length | 4.92 |
Details
For Use With | 1989-1994-Nissan-240SX 4-2389-2.4L; 1991-1993-Nissan-NX 4-1597-1.6L; 1992-1993-Nissan-NX 4-1998-2.0L; 1985-1990-Nissan-Pulsar NX 4-1597-1.6L; 1988-1989-Nissan-Pulsar NX 4-1809-1.8L; 1986-1994-Nissan-Sentra 4-1597-1.6L; 1987-Nissan-Sentra 4-1688-1.7L; 2000-2006-Nissan-Sentra 4-1769-1.8L; 1991-2001-Nissan-Sentra 4-1998-2.0L; 2002-2006-Nissan-Sentra 4-2488-2.5L; 1986-1988-Nissan-Stanza 4-1974-2.0L |
Weight | 0.91 |
Position | Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1045P00DP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Chrome Face w Black Polymer Body (1045P00DP)
- HUSKY LINER 09-17 RAM W/FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (58186)
- AKEBONO Akebono Brake Pads, Act1843 (ACT1843)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- MOOG Tie Rod End, Es150L (ES150L)
- Ctr Chassis