Shop All Chassis
Ctr
Steering Tie Rod End, CE0352R
Mfr # CE0352R
Zoro # G905277351
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2020-2021-Hyundai-Palisade 6-3778-3.8L; 2018-2019-Hyundai-Sonata 4-1591-1.6L; 2019-Hyundai-Sonata 4-1998-2.0L; 2018-2019-Hyundai-Sonata 4-2359-2.4L; 2019-Kia-Cadenza 6-3342-3.3L; 2020-Kia-Optima 4-1999-2.0L
- Overall Length 9.06
- Length 9.06
- Height 3.94
- Overall Height 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9.06 |
Length | 9.06 |
Height | 3.94 |
Overall Height | 3.94 |
Width | 2.17 |
Overall Width | 2.17 |
Details
For Use With | 2020-2021-Hyundai-Palisade 6-3778-3.8L; 2018-2019-Hyundai-Sonata 4-1591-1.6L; 2019-Hyundai-Sonata 4-1998-2.0L; 2018-2019-Hyundai-Sonata 4-2359-2.4L; 2019-Kia-Cadenza 6-3342-3.3L; 2020-Kia-Optima 4-1999-2.0L |
Weight | 1.55 |
Position | Right Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Stone Set, 240 Grit for Lis23500 Hone (23530)
- DAYCO 3/4 In. X 250 Ft. Heater Hose, 80274 (80274)
- BACKRACK UTILITY HARDWARE KIT DRILL AND BOLT (30999)
- WEATHER GUARD Model 121-0-04 Saddle Box, Aluminum (121-0-04)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- Ctr Chassis