Shop All Chassis
Ctr
Steering Tie Rod End, CE0340R
Mfr # CE0340R
Zoro # G305276862
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2012-Hyundai-Santa Fe 4-2359-2.4L; 2013-2016-Hyundai-Santa Fe 6-3342-3.3L; 2014-2018-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2018-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2016-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L
- Length 10.63
- Width 2.76
- Overall Width 2.76
- Height 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 10.63 |
Width | 2.76 |
Overall Width | 2.76 |
Height | 3.54 |
Overall Height | 3.54 |
Overall Length | 10.63 |
Details
For Use With | 2012-Hyundai-Santa Fe 4-2359-2.4L; 2013-2016-Hyundai-Santa Fe 6-3342-3.3L; 2014-2018-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2018-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2016-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L |
Weight | 1.73 |
Position | Right Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Honda Fit Poly Front Bumper Lip - Glossy Black 14-17 (LPF-FIT14GB-AK)
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-165)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Formed Steel Mounting Brackets (1701006B)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim, 75610 (75610)
- Ctr Chassis