Shop All Chassis
Ctr
Steering Tie Rod End, CE0340L
Mfr # CE0340L
Zoro # G505276471
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2012-Hyundai-Santa Fe 4-2359-2.4L; 2013-2018-Hyundai-Santa Fe 6-3342-3.3L; 2014-2018-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2018-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2019-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L
- Overall Width 2.76
- Height 3.54
- Length 10.63
- Weight 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 2.76 |
Height | 3.54 |
Length | 10.63 |
Overall Length | 10.63 |
Width | 2.76 |
Overall Height | 3.54 |
Details
For Use With | 2012-Hyundai-Santa Fe 4-2359-2.4L; 2013-2018-Hyundai-Santa Fe 6-3342-3.3L; 2014-2018-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2018-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2019-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L |
Weight | 1.75 |
Position | Left Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Reliant Full Synthetic Engine Oil SAE 5W40 - 55 Gallon Drum (52262)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- GROTE Air Brake Tube, 1/4", Blue, Type A, 100 ft. (81-1014-100BL)
- CURT Flt 4-Way Connector Dust Cover Set, 58761 (58761)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- CTR Steering Tie Rod End, CR0210 (CR0210)
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- CTR Steering Tie Rod End, CR0002 (CR0002)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- MOOG Alignment Caster/camber Kit - Front, K100026 (K100026)
- Ctr Chassis