Shop All Chassis
Ctr
Steering Tie Rod End, CE0292R
Mfr # CE0292R
Zoro # G305275643
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1988-1993-Pontiac-LeMans 4-1588-1.6L; 1989-1990-Pontiac-LeMans 4-2.0L
- Weight 0.85
- Overall Length 4.92
- Overall Height 3.35
- Height 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.92 |
Overall Height | 3.35 |
Height | 3.35 |
Length | 4.92 |
Width | 1.97 |
Overall Width | 1.97 |
Details
For Use With | 1988-1993-Pontiac-LeMans 4-1588-1.6L; 1989-1990-Pontiac-LeMans 4-2.0L |
Weight | 0.85 |
Position | Right Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTKOK DENKI 12V 20A (10940N)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist (54200)
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X25', 10,000 Lb Cap (KTI73803)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- MOOG Steering Tie Rod End - Left Inner, DS1434 (DS1434)
- Ctr Chassis