Shop All Chassis
Ctr
Steering Tie Rod End, CE0223
Mfr # CE0223
Zoro # G805277161
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2007-2013-Acura-MDX 6-3664-3.7L; 2010-2013-Acura-ZDX 6-3664-3.7L; 2009-2015-Honda-Pilot 6-3471-3.5L
- Length 10.63
- Weight 1.77
- Overall Length 10.63
- Height 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10.63 |
Overall Length | 10.63 |
Height | 3.54 |
Width | 2.76 |
Overall Width | 2.76 |
Overall Height | 3.54 |
Details
For Use With | 2007-2013-Acura-MDX 6-3664-3.7L; 2010-2013-Acura-ZDX 6-3664-3.7L; 2009-2015-Honda-Pilot 6-3471-3.5L |
Weight | 1.77 |
Position | Front Left Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- STENS Engine Oil 770-126 For 770-129 2-Cycle (770-126)
- BENNETT MARINE Trim Tabs Actuator Assembly - 13.75" Closed Length (A1101A)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-8900-16Z10B)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- MEVOTECH 05-97 Corvette/98-97 Malibu Tie Rod End, Mev343 (MEV343)
- Ctr Chassis