Shop All Chassis
Ctr
Steering Tie Rod End, CE0168
Mfr # CE0168
Zoro # G705276097
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2006-Chevrolet-Colorado 4-2770-2.8L; 2007-2012-Chevrolet-Colorado 4-2921-2.9L; 2006-Chevrolet-Colorado 5-3460-3.5L; 2007-2012-Chevrolet-Colorado 5-3654-3.7L; 2009-2012-Chevrolet-Colorado 8-5328-5.3L; 2006-GMC-Canyon 4-2770-2.8L; 2007-2012-GMC-Canyon 4-2921-2.9L; 2006-GMC-Canyon 5-3460-3.5L; 2007-2012-GMC-Canyon 5-3654-3.7L; 2009-2012-GMC-Canyon 8-5328-5.3L; 2006-Isuzu-i-280 4-2770-2.8L; 2007-2008-Isuzu-i-290 4-2921-2.9L; 2006-Isuzu-i-350 5-3460-3.5L; 2007-2008-Isuzu-i-370 5-3654-3.7L
- Length 5.71
- Overall Height 4.13
- Width 1.97
- Weight 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.71 |
Overall Height | 4.13 |
Width | 1.97 |
Overall Length | 5.71 |
Height | 4.13 |
Overall Width | 1.97 |
Details
For Use With | 2006-Chevrolet-Colorado 4-2770-2.8L; 2007-2012-Chevrolet-Colorado 4-2921-2.9L; 2006-Chevrolet-Colorado 5-3460-3.5L; 2007-2012-Chevrolet-Colorado 5-3654-3.7L; 2009-2012-Chevrolet-Colorado 8-5328-5.3L; 2006-GMC-Canyon 4-2770-2.8L; 2007-2012-GMC-Canyon 4-2921-2.9L; 2006-GMC-Canyon 5-3460-3.5L; 2007-2012-GMC-Canyon 5-3654-3.7L; 2009-2012-GMC-Canyon 8-5328-5.3L; 2006-Isuzu-i-280 4-2770-2.8L; 2007-2008-Isuzu-i-290 4-2921-2.9L; 2006-Isuzu-i-350 5-3460-3.5L; 2007-2008-Isuzu-i-370 5-3654-3.7L |
Weight | 1.13 |
Position | Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- RACOR Repl Kit, Check Ball Cap Assy (RK20011-01)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- WEATHERTECH CargoLiners/Black, 40178 (40178)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- CTR Steering Tie Rod End, CE0728R (CE0728R)
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- MOOG Steering Tie Rod End - Right Inner, ES3095R (ES3095R)
- Ctr Chassis