Shop All Control & Idler Arms
Ctr
Steering Idler Arm, CA0069
Mfr # CA0069
Zoro # G605274544
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.94
- Width 3.23
- Height 6.69
- Weight 3.49
- For Use With 1994-Honda-Passport 4-2559-2.6L; 1991-1994-Isuzu-Rodeo 4-2559-2.6L; 1992-Isuzu-Rodeo 6-3137-3.1L; 1993-1994-Isuzu-Rodeo 6-3165-3.2L; 1987-Isuzu-Trooper 4-2238-2.2L; 1988-1991-Isuzu-Trooper 4-2559-2.6L; 1989-1991-Isuzu-Trooper 6-2827-2.8L; 1992-1994-Isuzu-Trooper 6-3165-3.2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CA0069
- Zoro # G605274544
- UPC # 889533036188
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 8.94 |
Width | 3.23 |
Height | 6.69 |
Overall Height | 6.69 |
Overall Width | 3.23 |
Overall Length | 8.94 |
Details
Weight | 3.49 |
For Use With | 1994-Honda-Passport 4-2559-2.6L; 1991-1994-Isuzu-Rodeo 4-2559-2.6L; 1992-Isuzu-Rodeo 6-3137-3.1L; 1993-1994-Isuzu-Rodeo 6-3165-3.2L; 1987-Isuzu-Trooper 4-2238-2.2L; 1988-1991-Isuzu-Trooper 4-2559-2.6L; 1989-1991-Isuzu-Trooper 6-2827-2.8L; 1992-1994-Isuzu-Trooper 6-3165-3.2L |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Super Durable Black Polymer Mud flaps 24x30 Inch (RC30PPB)
- SUNBELT Safety Glasses Neck Cord, Thick Woven, Black 1.9" x8.95" x1.55" (A-B1SGG4)
- WALKER EXHAUST Exhaust Elbow, 41632 (41632)
- DILL AIR CONTROLS Dill TR572 ClampIn Tire Valve 100pk (DILTR572-100)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- DORMAN Suspension Trailing Arm - Rear Left Lower, 905-803 (905-803)
- Ctr Control & Idler Arms