Shop All Control & Idler Arms
Ctr
Steering Idler Arm, CA0063
Mfr # CA0063
Zoro # G705274628
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.83
- Width 2.36
- Height 7.68
- Weight 5.27
- For Use With 1992-1995-Toyota-4Runner 4-2366-2.4L; 1993-1995-Toyota-4Runner 6-2959-3.0L; 1992-1995-Toyota-Pickup 4-2366-2.4L; 1993-1995-Toyota-Pickup 6-2959-3.0L; 1994-Toyota-T100 6-2959-3.0L; 1995-1998-Toyota-T100 6-3378-3.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CA0063
- Zoro # G705274628
- UPC # 889533000158
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 10.83 |
Width | 2.36 |
Height | 7.68 |
Overall Width | 2.36 |
Overall Height | 7.68 |
Overall Length | 10.83 |
Details
Weight | 5.27 |
For Use With | 1992-1995-Toyota-4Runner 4-2366-2.4L; 1993-1995-Toyota-4Runner 6-2959-3.0L; 1992-1995-Toyota-Pickup 4-2366-2.4L; 1993-1995-Toyota-Pickup 6-2959-3.0L; 1994-Toyota-T100 6-2959-3.0L; 1995-1998-Toyota-T100 6-3378-3.4L |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18555)
- ZEROSTART Weatherproof Parallel Y Cord Assembly - 120V 15A, Two 14' 4. 2M Replacement Cords (8608423)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRW1, Nitrile (34886)
- GROCO Backing Block for 3/4" and 1" Seacock (BB-1)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK80068 (RK80068)
- Ctr Shocks & Struts and Components