Shop All Control & Idler Arms
Ctr
Steering Idler Arm, CA0057
Mfr # CA0057
Zoro # G905274725
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.94
- Width 3.23
- Height 6.69
- Weight 2.92
- For Use With 1989-1995-Toyota-Pickup 4-2366-2.4L; 1990-1995-Toyota-Pickup 6-2959-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CA0057
- Zoro # G905274725
- UPC # 889533021122
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 8.94 |
Width | 3.23 |
Height | 6.69 |
Overall Height | 6.69 |
Overall Width | 3.23 |
Overall Length | 8.94 |
Details
Weight | 2.92 |
For Use With | 1989-1995-Toyota-Pickup 4-2366-2.4L; 1990-1995-Toyota-Pickup 6-2959-3.0L |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4" Marine Speaker Pair, PLMRS4W (PLMRS4W)
- DORMAN Hood Release Cable, 912-200 (912-200)
- DONALDSON Hydraulic Filter, Cartridge, P166204 (P166204)
- SEA-DOG Stainless Steel/Nylon Hatch Spring (321680-1)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- LEWMAR Pro-Series Control Arm Kit (66000097)
- Ctr Shocks & Struts and Components