Shop All Control & Idler Arms
Ctr
Steering Idler Arm, CA0011
Mfr # CA0011
Zoro # G205274494
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.94
- Width 3.23
- Height 6.69
- Weight 3.59
- For Use With 1982-Dodge-D50 4-1997-2.0L; 1983-1984-Dodge-Power Ram 50 4-1997-2.0L; 1984-1985-Dodge-Power Ram 50 4-2346-2.3L; 1983-1986-Dodge-Power Ram 50 4-2555-2.6L; 1984-1989-Dodge-Ram 50 4-1997-2.0L; 1983-1984-Dodge-Ram 50 4-2346-2.3L; 1990-1993-Dodge-Ram 50 4-2351-2.4L; 1983-1989-Dodge-Ram 50 4-2555-2.6L; 1990-1991-Dodge-Ram 50 6-2972-3.0L; 1986-1989-Mitsubishi-Mighty Max 4-1997-2.0L; 1984-1985-Mitsubishi-Mighty Max 4-2346-2.3L; 1990-1994-Mitsubishi-Mighty Max 4-2351-2.4L; 1984-1989-Mitsubishi-Mighty Max 4-2555-2.6L; 1990-1994-Mitsubishi-Mighty Max 6-2972-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CA0011
- Zoro # G205274494
- UPC # 889533000028
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 8.94 |
Width | 3.23 |
Height | 6.69 |
Overall Width | 3.23 |
Overall Length | 8.94 |
Overall Height | 6.69 |
Details
Weight | 3.59 |
For Use With | 1982-Dodge-D50 4-1997-2.0L; 1983-1984-Dodge-Power Ram 50 4-1997-2.0L; 1984-1985-Dodge-Power Ram 50 4-2346-2.3L; 1983-1986-Dodge-Power Ram 50 4-2555-2.6L; 1984-1989-Dodge-Ram 50 4-1997-2.0L; 1983-1984-Dodge-Ram 50 4-2346-2.3L; 1990-1993-Dodge-Ram 50 4-2351-2.4L; 1983-1989-Dodge-Ram 50 4-2555-2.6L; 1990-1991-Dodge-Ram 50 6-2972-3.0L; 1986-1989-Mitsubishi-Mighty Max 4-1997-2.0L; 1984-1985-Mitsubishi-Mighty Max 4-2346-2.3L; 1990-1994-Mitsubishi-Mighty Max 4-2351-2.4L; 1984-1989-Mitsubishi-Mighty Max 4-2555-2.6L; 1990-1994-Mitsubishi-Mighty Max 6-2972-3.0L |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Tire For Carlisle 5110951, Kenda 23060023 Tire Size 16X6.50-8, Tread Turf Rider (160-008)
- GATES Premium OE Micro-V Belt, K060588 (K060588)
- COPAR Co.Par Rectangular Document Holder for commercial trucks & vehicles, 11" W x 2" D x 14" H, black (1007BLACK)
- AUTEL Bluetooth ObdII Scan Tool, Apple/Android (AP100)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- DELPHI Suspension Control Arm, Tc1916 (TC1916)
- Ctr Control & Idler Arms