Shop All Shocks & Struts
Ctr
Shock Absorber Bushing, GV0357
Mfr # GV0357
Zoro # G605275831
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1997-1999-Mitsubishi-Montero Sport 4-2351-2.4L; 1998-1999-Mitsubishi-Montero Sport 6-2972-3.0L; 1999-Mitsubishi-Montero Sport 6-3497-3.5L
- Weight 0.14
- Height 3.43
- Width 3.43
- Overall Height 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0357
- Zoro # G605275831
- UPC # 889533034412
- Country of Origin Korea, Republic of
- Category Shocks & Struts
Dimensions
Height | 3.43 |
Width | 3.43 |
Overall Height | 3.43 |
Overall Width | 3.43 |
Overall Length | 3.66 |
Length | 3.66 |
Details
For Use With | 1997-1999-Mitsubishi-Montero Sport 4-2351-2.4L; 1998-1999-Mitsubishi-Montero Sport 6-2972-3.0L; 1999-Mitsubishi-Montero Sport 6-3497-3.5L |
Weight | 0.14 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MULTI-USE HOSE (27418)
- SHAKESPEARE 495B Lift - and - Lay Mount (495-B)
- AP EXHAUST XLERATOR BIG MAX TURBO MUFFLER (6519)
- POWEROPTIX Grommet 2in Round Blk (101-14600)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- DAYSTAR BLACK SHOCK BOOTS & ZIP TIES BAGGED (PR) (KU20002BK)
- UNITY 11730 Front Complete Strut Assembly (11730)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4451 (SR4451)
- UNITY 2-11925-11926-001 Front Complete Strut Assembly Kit (2-11925-11926-001)
- URO PARTS 84-93 M-Benz 190E Hood Strut, 2018800329 (2018800329)
- MONROE Monroe OESpectrum Light Truck Shock Absorber - Rear, 37339 (37339)
- Ctr Shocks & Struts and Components