Shop All Shocks & Struts
Ctr
Shock Absorber Bushing, GV0250
Mfr # GV0250
Zoro # G505274507
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1995-1997-Honda-Odyssey 4-2156-2.2L; 1998-Honda-Odyssey 4-2234-2.3L
- Overall Length 3.66
- Overall Width 3.43
- Weight 0.37
- Height 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0250
- Zoro # G505274507
- UPC # 889533042141
- Country of Origin Korea, Republic of
- Category Shocks & Struts
Dimensions
Overall Length | 3.66 |
Overall Width | 3.43 |
Height | 3.43 |
Overall Height | 3.43 |
Width | 3.43 |
Length | 3.66 |
Details
For Use With | 1995-1997-Honda-Odyssey 4-2156-2.2L; 1998-Honda-Odyssey 4-2234-2.3L |
Weight | 0.37 |
Position | Rear Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Gray, Plastic, 150 ft. L (7610)
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- BUYERS PRODUCTS Stainless Steel Mirror-Mounted Beacon Bracket (8891001)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- WEATHER GUARD SHOCKS(PAIR) FOR WEATHERGUARD BOX(S) (7249-2PK)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 32194 (32194)
- KYB Gas-A-Just Shock, 5550000 (5550000)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57334 (G57334)
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7058)
- FEBI Hood Shock, 27654 (27654)
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8571)
- Ctr Shocks & Struts