Shop All Shocks & Struts
Ctr
Shock Absorber Bushing, GV0240
Mfr # GV0240
Zoro # G305277012
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1997-2001-Acura-Integra 4-1797-1.8L; 1998-2001-Acura-Integra 4-1834-1.8L; 1997-2001-Honda-CR-V 4-1972-2.0L
- Overall Width 3.43
- Height 3.43
- Length 3.66
- Overall Length 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # GV0240
- Zoro # G305277012
- UPC # 889533042134
- Country of Origin Korea, Republic of
- Category Shocks & Struts
Dimensions
Overall Width | 3.43 |
Height | 3.43 |
Length | 3.66 |
Overall Length | 3.66 |
Width | 3.43 |
Overall Height | 3.43 |
Details
For Use With | 1997-2001-Acura-Integra 4-1797-1.8L; 1998-2001-Acura-Integra 4-1834-1.8L; 1997-2001-Honda-CR-V 4-1972-2.0L |
Weight | 0.28 |
Position | Rear Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- VELVAC Flat Windshield Hd Blade 14" (71-14)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50 (MC225)
- UNITY 28-532501 Rear Left Electronic Air Strut Assembly (28-532501)
- MONROE Quick-Strut Complete Strut Assembly, 172546R (172546R)
- UNITY 11482 Front Right Complete Strut Assembly (11482)
- WESTAR Engine Torque Strut Mount - Rear, EM-4138 (EM-4138)
- ALLSTAR 0.06 in. 16 mm Shock U-Shaped Shim, 10PK (ALL64450)
- BILSTEIN Jeep Wrangler 95-87, 24-013109 (24-013109)
- PRT Suspension Strut And Coil Spring Assembly, Prt 714075 (714075)
- Ctr Shocks & Struts and Components