Shop All Suspension Hardware & Components
Ctr
Lateral Arm Bushing, GV0424
Mfr # GV0424
Zoro # G905276705
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.31
- Width 3.54
- Height 4.33
- Weight 0.35
- For Use With 2003-2006-Subaru-Baja 4-2458-2.5L; 2000-2010-Subaru-Legacy 4-2458-2.5L; 2008-2009-Subaru-Legacy 6-3000-3.0L; 2010-Subaru-Legacy 6-3630-3.6L; 2000-2010-Subaru-Outback 4-2458-2.5L; 2001-2009-Subaru-Outback 6-3000-3.0L; 2010-Subaru-Outback 6-3630-3.6L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0424
- Zoro # G905276705
- UPC # 889533028107
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 5.31 |
Width | 3.54 |
Height | 4.33 |
Overall Length | 5.31 |
Overall Height | 4.33 |
Overall Width | 3.54 |
Details
Weight | 0.35 |
For Use With | 2003-2006-Subaru-Baja 4-2458-2.5L; 2000-2010-Subaru-Legacy 4-2458-2.5L; 2008-2009-Subaru-Legacy 6-3000-3.0L; 2010-Subaru-Legacy 6-3630-3.6L; 2000-2010-Subaru-Outback 4-2458-2.5L; 2001-2009-Subaru-Outback 6-3000-3.0L; 2010-Subaru-Outback 6-3630-3.6L |
Position | Rear Upper Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP WAX Carwash Zip 16Oz Liq (T75A)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- 3M Cleaner/Degreaser, Bottle, Solvent Based (38351)
- RKI STEEL UNDERBODY 36X18X18 BLK (H361818)
- CTR Suspension Stabilizer Bar Link, CL0213R (CL0213R)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Stabilizer Bar Bushing, GV0414 (GV0414)
- CTR Suspension Stabilizer Bar Link, CL0047 (CL0047)
- MEVOTECH Suspension Stabilizer Bar Link Kit - Front, GK7275 (GK7275)
- Ctr Suspension Hardware & Components