Shop All Suspension Hardware & Components
Ctr
Lateral Arm Bushing, GV0327
Mfr # GV0327
Zoro # G805275846
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.36
- Width 2.36
- Height 2.36
- Inside Diameter 0.56
- Weight 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0327
- Zoro # G805275846
- UPC # 889533020613
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 2.36 |
Width | 2.36 |
Height | 2.36 |
Inside Diameter | 0.56 |
Overall Length | 2.36 |
Overall Width | 2.36 |
Outside Diameter | 1.59 |
Overall Height | 2.36 |
Details
Weight | 0.38 |
For Use With | 2012-Hyundai-Santa Fe 4-2359-2.4L; 2013-2015-Hyundai-Santa Fe 6-3342-3.3L; 2014-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2014-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2015-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Hyundai-Tucson 4-1999-2.0L; 2010-2015-Hyundai-Tucson 4-2359-2.4L; 2014-2015-Kia-Sorento 4-2359-2.4L; 2015-Kia-Sorento 6-3342-3.3L; 2010-Kia-Sportage 4-1975-2.0L; 2011-2016-Kia-Sportage 4-1998-2.0L; 2012-2016-Kia-Sportage 4-2359-2.4L |
Position | Rear |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES KIMBLE Amber Trimmed Stem Score-Break Ampules, Gross Pack, 2 mL (12040U-2)
- UFLEX USA Uflex MACH™ Series High Efficiency & Flexibility Engine Cont (MC0X18)
- GENESIS STRAP HINGE 8in AL SQR HOLES .531 OFFSET (HG-STR-3035-AL-A31)
- KEN-TOOL TR5 22" LEVERAGE BAR (KT32318)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- SYNERGY 13 RAM HD ADJUSTABLE FRONT TRACK BAR (8704-01)
- Ctr Suspension Hardware & Components