Shop All Sensor Accessories
Ctc
Accelerometer
Mfr # AC104-3C/050/051-Z
Zoro # G704242888
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 2
- Length (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctc
- MFR # AC104-3C/050/051-Z
- Zoro # G704242888
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Width | 12 |
Height | 2 |
Length (In.) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- HEIDENHAIN ERA 180 SCANNING HEAD SENSOR PARTS AND ACCESSORY (621953-60)
- BANNER OPTICAL TOUCH SAFETY BUTTON OTHER SENSOR (STBVP6Q 64180)
- ZIEHL-ABEGG 0-200Pa 15-30V-Dc Other Sensor (00155589 DSG200)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- PARKER HALL EFFECT OTHER SENSOR (SMH-1PC)
- Ctc Sensors