Shop All Sockets
Cta Tools
CTA Tools CTA-5430 EP30 Torx Plus Socket; Black
Mfr # CTA-5430
Zoro # G803785828
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
EP30 Torx Plus Socket.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Torx-Plus socket services elliptical shaped fasteners found on many vehicle
- Standard Torx or Ribe designs will not fit these fasteners
- Black finish and impact quality
- Color: Black
- Size: EP30
- Drive: 1/2"
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Riveter, General, 1940 lb. (3CRH4)
- STANLEY Screwdriver #2 Round (64-102-A)
- TITAN SCREWDRIVER SET ELECTRICIAN 7 PC (TL17237)
- EXCELTA Tweezer, Curved Fine, 4-1/2in L, 1/64in Tip (7-SA)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 3/8 in. Hex Bit Socket (49-66-5142)
- DYNAMIC Tools 3/8" Drive 12 Point SAE, 15/16" Standard Length, Chrome Socket (D009430)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE De (CMMT47525)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/2" (16211)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 6 Points (32536)
- Cta Tools Sockets