Shop All Ratcheting Wrenches
Cta Manufacturing
VibroShock Wrench, Vibrobar
Mfr # 1001A
Zoro # G6997179
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size Square 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1001A
- Zoro # G6997179
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Drive Size | Square 3/8" |
Details
SAE or Metric | SAE |
Item | VibroShock Wrench,Vibrobar |
Description
VibroShock Wrench,Vibrobar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO 2.5 in. Skt Cross (PV420025)
- HHIP Dasqua 2-In-1 Laser Tape Measure (1804-1055)
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3123)
- CTA MANUFACTURING Ratcheting Pliers Type Oil Filter Wrench (CTA2530)
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- MALCO Refrigeration Ratchet Wrench (RRW3)
- MILWAUKEE TOOL 19mm Flex Head Ratcheting Combination Wrench (45-96-9619)
- SURTEK Combination Ratcheting Wrench 716 (100534)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13F)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 1/2 in. (KTI-45916)
- Cta Manufacturing Wrenches