Shop All Socket Sets
Cta Manufacturing
Tamper Proof Socket Set, 5 Point, 11 pcs.
Mfr # 9680
Zoro # G7135591
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 5
- Size TS8,TS10,TS15,TS20,TS25,TS27,TS30,TS40,TS45,TS50,TS55
- SAE or Metric SAE
- Includes (9) Torx Plus Tamper Proof Sockets
- Socket Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 9680
- Zoro # G7135591
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | TS8,TS10,TS15,TS20,TS25,TS27,TS30,TS40,TS45,TS50,TS55 |
Details
Number of Points | 5 |
SAE or Metric | SAE |
Includes | (9) Torx Plus Tamper Proof Sockets |
Item | Tamper Proof Socket Set,5 Point,11 pcs. |
Socket Type | Torx |
Tether Ready | No |
Description
Tamper Proof Socket Set,5 Point,11 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/32 Insert Bit x 1 (125H0664A)
- KO-KEN Socket set 8mm-19mm 12 Point 300mm 12 pieces 3/8 Sq. Drive (RS3305M/12)
- 3M Stripe Off Wheel, 4"W/ Mandrel, Fine Grade (MMM7498)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- CTA MANUFACTURING SOCKET SET 10MM 10 PC (CTA3805)
- CTA MANUFACTURING 6 Pc. Egt Sensor Socket Set (5083)
- CTA MANUFACTURING Xzn Socket Set, 10Pc (CTA3038)
- CTA MANUFACTURING TORX SOCKET SET 15 PC EP (CTA5420)
- CTA MANUFACTURING 1/2" Drive SAE, Metric, 5 pcs (1190)
- CTA MANUFACTURING Torx Plus Socket Set, 3 Pc. (CTA9666)
- CRESCENT 27 Piece 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set (CSWS3C)
- Cta Manufacturing Sockets & Ratchets