Shop All Threading Inserts
Cta Manufacturing
Pro-Thread Thread Repair Inserts – M5 - 0.8 Metric
Mfr # 25059
Zoro # G6103983
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # 25059
- Zoro # G6103983
- UPC # 53001250592
- Country of Origin United States
- Category Threading Inserts
Description
Pro-Thread Thread Repair Inserts – M5 - 0.8 Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-27/64 (52491)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- Cta Manufacturing Indexable Tools