Shop All Combination Wrenches
Cta Manufacturing
Oil Filter Wrench Stand, Truck, 4Pc
Mfr # CTA4325T
Zoro # G3348897
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # CTA4325T
- Zoro # G3348897
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Item | Oil Filter Wrench Stand,Truck,4Pc |
Wrench Material | Alloy Steel |
Material | Alloy Steel |
Description
Oil Filter Wrench Stand,Truck,4Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SKT 3/4 DR 10" EXTENSION IMP (MT6110)
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set M6 To M12 (420367)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- KO-KEN Adaptor 5/8 Square 42mm Hole type 1/2 Sq. Drive (14455A)
- CTA MANUFACTURING H. D. Oil Filter Cap Wrench, 88mmx15,2487 (CTA2487)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 11/16 " L.200 mm (40483838)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31148)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1216)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- Cta Manufacturing Wrenches