Shop All Multi-Bit Screwdrivers
Cta Manufacturing
Multi-Wrench, 8-In-1, 19mm Hex, 12 pcs.
Mfr # 2495K
Zoro # G7209435
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 2495K
- Zoro # G7209435
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Details
Item | Multi-Wrench,8-In-1,19mm Hex,12 pcs. |
Container Type | None |
Description
Multi-Wrench,8-In-1,19mm Hex,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09756)
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- MILWAUKEE TOOL 7/16" Flex Head Ratcheting Combination Wrench (45-96-9813)
- RIDGID Spear With Rivet, #1 (89770)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- IRWIN IRWIN® 9 in 1 Multi-Tool Screwdriver (2051100)
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Red) (DMT17004)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- Cta Manufacturing Screwdrivers and Nutdrivers