Shop All Bit Sockets
Cta Manufacturing
Long Hex Bit Socket - 6mm
Mfr # 8546
Zoro # G7057692
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 8546
- Zoro # G7057692
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 4" |
Size | 6mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Long Hex Bit Socket |
Description
Long Hex Bit Socket - 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 1/2" Female X 3/4" Male, Impact (D012711)
- WRIGHT TOOL Phillips Screwdriver 4-in-1 (9182)
- KRAFT TOOL Narrow Clevis to 1-3/8" Button Handle Ad (CC332N)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- CTA MANUFACTURING SKT 14" X 6 MM HEX LONG BIT (CTA8541)
- CTA MANUFACTURING SKT DISC BRAKE CALIPER BOLT SKT 9mm HEX (CTA1489)
- CTA MANUFACTURING T80 Torx Bit Socket Lamborghini (5072)
- CTA MANUFACTURING SKT TUNER LUG NUT BIT 10 PT (CTA4710)
- CTA MANUFACTURING SOCKET LONG HEX BIT 12MM 1/2" DR (CTA8552)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 2 1/4 in L (54TM81)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- Cta Manufacturing Sockets & Ratchets