Shop All Bit Sockets
Cta Manufacturing
Long Hex Bit Socket, 10mm
Mfr # 8550
Zoro # G6996950
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 4"
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 8550
- Zoro # G6996950
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 4" |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Long Hex Bit Socket |
Description
Long Hex Bit Socket,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Rod Sewer 1/2X3/64X25' (50250)
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- CENTURY DRILL & TOOL Brite Drill Bit, 25/64 in. (22325)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- CTA MANUFACTURING SKT DISC BRAKE CALIPER BOLT SKT 9mm HEX (CTA1489)
- CTA MANUFACTURING T80 Torx Bit Socket Lamborghini (5072)
- CTA MANUFACTURING SOCKET LONG HEX BIT 12MM 1/2" DR (CTA8552)
- CTA MANUFACTURING SKT TUNER LUG NUT BIT 10 PT (CTA4710)
- CTA MANUFACTURING SKT 14" X 6 MM HEX LONG BIT (CTA8541)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 13/16 in L (J49905/32ST)
- Cta Manufacturing Bit Sockets