Shop All Tire Repair & Maintenance Kits
Cta Manufacturing
Hd Tire Gauge Dual Foot
Mfr # 1935
Zoro # G1072800
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hang Up Ring
- Number of Pieces 1
- Application Built For Use In Heavy-Duty Environments
- Length 11"
- Type Dual Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1935
- Zoro # G1072800
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 11" |
Details
Item | Hd Tire Gauge Dual Foot |
Includes | Hang Up Ring |
Number of Pieces | 1 |
Application | Built For Use In Heavy-Duty Environments |
Type | Dual Foot |
Description
Hd Tire Gauge Dual Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Chrm Base License Lamp Vert Plane Mnt (TQ L10-WC00-1)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRW1, Nitrile (34886)
- RONSTAN Soft Shackle2.5mm x 50mm XS (DSH-2.5GRY)
- PUROLATOR Purolator L14477 Purolator Premium Engine Protection Oil Filter (L14477)
- KEN-TOOL Bendix Slack Adjuster (33206)
- AIRMAN Tire Repair Sealant, 620ml (64-010-021)
- SLIME Brown Tire Repair Strings, 30 Pc. (1031-A)
- JENDYK Rib-Nut Salvage Tool Kit (XLS15B)
- KEN-TOOL Tappet and Boot Replacement Tool Kit (K028829)
- MASTERCOOL Remover/Installer Core Valve (81490)
- TRU-FLATE Tire Repair Boot, 1-1/4 in. (14-134)
- Cta Manufacturing Automotive Tire & Wheel