Shop All 12 Volt Adapters
Cta Manufacturing
Cta Manufacturing Corp CM2470 Toyota; Lexus & Scion Oil Change Kit
Mfr # CM2470
Zoro # G404035537
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # CM2470
- Zoro # G404035537
- UPC # 53001024704
- Country of Origin China
- Category 12 Volt Adapters
Description
Features
- Designed for Servicing Toyota, Lexus and Scion 4, 6 and 8-Cylinder Engines
- Features Steel-Forged and Aluminum-Forged 64-Millimeter by 14-Flute Wrenches
- Included Oil Drain Hose Connects to the Filter Housing Cap
- Features a Low-Profile Design for 4-Cylinder Engines
- Includes Heavy-Duty Construction Allows for Strength and Durability
- #2475 64 mm x 14 Flute Oil Filter Wrench - steel-forged, machined & chrome-plated. Services 6 & 8 cyl engines
- #2477 64 mm x 14 Flute Oil Filter Wrench - aluminum-forged, machined & sand-blast finished. Low-profile design for 4 cyl. engines
- #2088 Oil Drain Hose - connects to the Filter Housing Cap & opens the one-way valve to drain oil before changing cartridge filter
- 3 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance Marker Light, LED, Red (49282)
- RIECO TITAN Rieco Titan 12040 Tripod Camper Jack Heavy Duty - 2000 lb. Per Jack Capacity, 4 Pack (12040)
- WEATHERHEAD Female Connector, 1/2-14, 5/8 In Tube Sz (1868X10)
- PROFESSIONAL LAB Pro Surf Lead Test Kit (LS104)
- CTA MANUFACTURING Radiator Adaptor (7091)
- KLEIN TOOLS Low-Voltage Tester (69127)
- ROADPRO Car Fan, Tornado, 12V (RPSC-857)
- ROADPRO Power Adapter, 4 Outlet, 12V, 10A (RP431USB)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512V2USB)
- WILSON ANTENNAS USB Adapter, 2 Outlet, 13in.Wx8in.Dx6in.H (3052224USBBL)
- ROADPRO Car Fan, Portable (RP8000)
- Cta Manufacturing Automotive Electrical