Shop All Nut Setters and Bit Holders
Cta Manufacturing
Axle Nut Socket, 38mm
Mfr # A419
Zoro # G7123168
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Material Chrome Vanadium Steel
- Bit Style Socket
- Measurement Type Metric
- Finish Black Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # A419
- Zoro # G7123168
- UPC # 53001419005
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | 38mm |
Details
Material | Chrome Vanadium Steel |
Bit Style | Socket |
Measurement Type | Metric |
Finish | Black Finish |
Number of Pieces | 1 |
Impact Rated | No |
Item | Axle Nut Socket,38mm |
SAE or Metric | Metric |
Description
Axle Nut Socket,38mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spring Clamp, Steel, 2" (XM5)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- MILWAUKEE TOOL Chain/Sprocket Kit (14-46-1175)
- WILDE 3/16" x 12" LINING UP BAR-BULK (LB 632.NP/MP)
- CTA MANUFACTURING Axle Nut Socket, 36mm x 12 Point (A432)
- CTA MANUFACTURING Axle Nut Socket, 33mm (A418)
- CTA MANUFACTURING Axle Nut Socket, 35mm (A429)
- CTA MANUFACTURING Axle Nut Socket, 32mm (A422)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HC416SK)
- CRESCENT 5/16" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX20-25)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- Cta Manufacturing Nut Setters and Bit Holders