Shop All Nut Setters and Bit Holders
Cta Manufacturing
Axle Nut Socket, 36mm x 12 Point
Mfr # A432
Zoro # G7153100
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 3-7/8"
- Bit Style Socket
- Measurement Type Metric
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # A432
- Zoro # G7153100
- UPC # 53001432004
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 3-7/8" |
Point Size | 36mm |
Details
Bit Style | Socket |
Measurement Type | Metric |
Drive Type | square |
Number of Pieces | 1 |
Impact Rated | No |
Item | Axle Nut Socket,36mm x 12 Point |
SAE or Metric | Metric |
Description
Axle Nut Socket,36mm x 12 Point, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- KYOCERA Indexable Insert Drill (DR1937)
- RIDGID Spacer (93460)
- CTA MANUFACTURING Axle Nut Socket, 35mm (A429)
- CTA MANUFACTURING Axle Nut Socket, 32mm (A422)
- VEGA Impactech 6in Magnetic Bit Holder (P1150MH1CD2)
- EAZYPOWER Square Recess Screwdriver, No. 3, 15" (86708/B)
- KLEIN TOOLS Flex Bit 54-Inch Extension 1/4-Inch Shank (53722)
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HS416SK)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4686)
- Cta Manufacturing Screwdrivers and Nutdrivers