Shop All Nut Setters and Bit Holders
Cta Manufacturing
Axle Nut Socket, 35mm
Mfr # A429
Zoro # G7134386
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Socket
- Measurement Type Metric
- Drive Type square
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # A429
- Zoro # G7134386
- UPC # 53001429004
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | 35mm |
Details
Bit Style | Socket |
Measurement Type | Metric |
Drive Type | square |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | Metric |
Item | Axle Nut Socket,35mm |
Description
Axle Nut Socket,35mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00342)
- KLEIN TOOLS Swivel Hook with Plunger Latch (470)
- CTA MANUFACTURING Axle Nut Socket, 32mm (A422)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set (48-32-2350)
- KLEIN TOOLS Secondary Blade Barrel Replacement (32394)
- CENTURY DRILL & TOOL Quick Change Insert Bit Holder, 1/4x3 in. (70535)
- EAZYPOWER Magnetic Nut Setter, 7mm, 1-5/8" (88218)
- Cta Manufacturing Nut Setters and Bit Holders