Shop All Nut Setters and Bit Holders
Cta Manufacturing
Axle Nut Socket, 34mm x 12 Point
Mfr # A431
Zoro # G7150818
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Socket
- Measurement Type Metric
- Drive Type square
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # A431
- Zoro # G7150818
- UPC # 53001431007
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | 34mm |
Details
Bit Style | Socket |
Measurement Type | Metric |
Drive Type | square |
Number of Pieces | 1 |
Impact Rated | No |
Item | Axle Nut Socket,34mm x 12 Point |
SAE or Metric | Metric |
Description
Axle Nut Socket,34mm x 12 Point, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- MILWAUKEE TOOL SM 1-3/8" TCT Retractable Pins (49-59-0015)
- WESTWARD Needle Point, 3 In, 90 bender (830-2002-1)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- CTA MANUFACTURING Axle Nut Socket, 32mm (A422)
- CTA MANUFACTURING Axle Nut Socket, 35mm (A429)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- MILWAUKEE TOOL SHOCKWAVE Compact Impact Magnetic Bit Holder, Drive Size 1/4 in, Shank Size 1/4 in, 2.36 in L (48-32-4502)
- MILWAUKEE TOOL SHOCKWAVE 3/8” Insert Nutdriver (3 Pk) (49-66-4515)
- EAZYPOWER Ceiling Lag Screw Driver, 5/16", 5/16", 3" (80438)
- IRWIN Bit Holder, 3/8", 1/4", 5-1/2" (4935652)
- Cta Manufacturing Nut Setters and Bit Holders