Shop All Nut Setters and Bit Holders
Cta Manufacturing
Axle Nut Socket, 34mm
Mfr # A424
Zoro # G7152629
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Socket
- Measurement Type Metric
- Drive Type square
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # A424
- Zoro # G7152629
- UPC # 53001424009
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | 34mm |
Details
Bit Style | Socket |
Measurement Type | Metric |
Drive Type | square |
Number of Pieces | 1 |
Impact Rated | No |
Item | Axle Nut Socket,34mm |
SAE or Metric | Metric |
Description
Axle Nut Socket,34mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- ECLIPSE TOOLS Bit Star-Tip, T27, 1, 15/16" L, 1/4 (T27X1-15/16)
- MAPP CASTER Tool Box and Job Box Casters, 4" Polyolefin Wheel Casters, 2000# Cap. (X46PO42-TOOLBOX)
- CTA MANUFACTURING Axle Nut Socket, 33mm (A418)
- CTA MANUFACTURING Axle Nut Socket, 35mm (A429)
- KO-KEN Nut Setter 10mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-10)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- Cta Manufacturing Screwdrivers and Nutdrivers