Shop All Nut Setters and Bit Holders
Cta Manufacturing
Axle Nut Socket, 33mm
Mfr # A418
Zoro # G7152105
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Socket
- Measurement Type Metric
- Drive Type square
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # A418
- Zoro # G7152105
- UPC # 53001418008
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | 33mm |
Details
Bit Style | Socket |
Measurement Type | Metric |
Drive Type | square |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | Metric |
Item | Axle Nut Socket,33mm |
Description
Axle Nut Socket,33mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 23mm (KTI-41823)
- K TOOL INTL 5Lb Pull Telescoping Magnet Retreiver (KTI-70904)
- BETA TOOLS USA 923 AC25 12 Drive Socket Set 25piece (BTA009230955)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- CTA MANUFACTURING Axle Nut Socket, 32mm (A422)
- CTA MANUFACTURING Axle Nut Socket, 35mm (A429)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18", PK6 (81798)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- KO-KEN Nut Setter 10mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-10)
- WOODOWL SworDriver Adjustable Extension 14-24" (05318)
- Cta Manufacturing Nut Setters and Bit Holders