Shop All Nut Setters and Bit Holders
Cta Manufacturing
Axle Nut Socket, 29mm
Mfr # A428
Zoro # G7166026
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Socket
- Measurement Type Metric
- Drive Type square
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # A428
- Zoro # G7166026
- UPC # 53001428007
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | 29mm |
Details
Bit Style | Socket |
Measurement Type | Metric |
Drive Type | square |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | Metric |
Item | Axle Nut Socket,29mm |
Description
Axle Nut Socket,29mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 18mm (80400)
- PROTO Black Oxide Short Combination Wrench 9/16" - 12 Point (J1218ESB)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-20, 2 Flutes (DWT57129)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- CTA MANUFACTURING Axle Nut Socket, 32mm (A422)
- CTA MANUFACTURING Axle Nut Socket, 35mm (A429)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- VEGA Nutsetter, 3/8 Non-Mag Nutsetter x 2-9/1 (165NN616)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (M-490-6)
- Cta Manufacturing Screwdrivers and Nutdrivers