Shop All Sockets
Cta Manufacturing
3/8" Drive, T40 SAE Socket
Mfr # 9487
Zoro # G7167198
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # 9487
- Zoro # G7167198
- UPC # 53001094875
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | T40 |
Details
Socket Type | Torx |
SAE or Metric | SAE |
Item | Torx Socket |
Description
Tamper Torx Socket,T40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FOLDING CHISEL FATMAX 1"" (FMHT16145)
- SK PROFESSIONAL TOOLS Convertible Retaining Ring Pliers Set (7600)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) (XT707PT)
- CTA MANUFACTURING CUMMINS FUEL FLTR SKT 2010 & UP 28MM 6.7 (CTA7888)
- CTA MANUFACTURING BMW/Ford 22mm x 16 Pt. Socket (3870)
- CTA MANUFACTURING SOCKET TOYOTA FRONT HUB NUT (CTA1724)
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- CTA MANUFACTURING SKT TAMPER PROOF T60 (CTA9491)
- CTA MANUFACTURING SOCKET X DEEP METRIC 8MM (CTA1708)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1224G)
- Cta Manufacturing Sockets