Shop All Socket Sets
Cta Manufacturing
3/8" Drive Metric, 2 pcs
Mfr # 1030
Zoro # G7032319
product price: $25.05
/ea
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 3/8"
- Number of Pieces 2
- SAE or Metric Metric
- Includes (2) Socket 3/8" Square Drive: 10mm, 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1030
- Zoro # G7032319
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Extra Deep Socket Set |
Measurement Type | Metric |
Number of Pieces | 2 |
SAE or Metric | Metric |
Includes | (2) Socket 3/8" Square Drive: 10mm, 12mm |
Description
Deep Socket Set,10mm/12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- SWANSON TOOL 9" Digital Savage with Neodymium Magnets (SVT200)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 30IN (BAH97CUS)
- CTA MANUFACTURING SET SOCKET DEEP METRIC 5 PC (CTA1700)
- CTA MANUFACTURING 1/2" Drive Flip Socket Kit, Metric, 5 pcs (1463)
- CTA MANUFACTURING SOCKET SET 2 PC 10 PT - HONDA (CTA3751)
- CTA MANUFACTURING SOCKET SET 10MM 10 PC (CTA3805)
- CTA MANUFACTURING 6 Pc. Spark Plug & Glow Plug Socket Set (7392)
- CTA MANUFACTURING Torx Plus Skt Set 1/4" Dr 5 PT 5 PC (CTA5064)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80562)
- Cta Manufacturing Socket Sets