Shop All Sockets
Cta Manufacturing
3/8" Drive, 8mm Metric Socket, 6 Points
Mfr # 1708
Zoro # G6997459
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cta Manufacturing
- MFR # 1708
- Zoro # G6997459
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 120mm |
Size | 8mm |
Details
Socket Type | Extra Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Extra Deep Socket |
Description
Deep Socket,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Pro Grade, 10-18 AWG (GES-55)
- SCIPIO Roper Deputy Ball Bearing Pocket Knife (FRP0037D)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/8 (53472)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 30mm (80813)
- CTA MANUFACTURING 3/8" Drive, 11mm Metric Socket, 6 Points (1711)
- CTA MANUFACTURING 3/8" Drive, 10mm Metric Socket, 6 Points (1710)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- CTA MANUFACTURING SKT TS20 5PT TAMPER PROOF TORX (CTA9684)
- CTA MANUFACTURING Thin Wall Flip Socket 19X21Mm (A168)
- CTA MANUFACTURING Torx Plus Socket, Ep24 (CTA9664)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- Cta Manufacturing Sockets