Shop All Sockets
Cta Manufacturing
3/8" Drive, 14mm Metric Socket, 6 Points
Mfr # 1714
Zoro # G6997230
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1714
- Zoro # G6997230
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 120mm |
Size | 14mm |
Details
Socket Type | Extra Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Extra Deep Socket |
Description
Deep Socket,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-170 Gin Wheel (11-170)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes (1605056217)
- STANLEY Flex Putty Knife (28-240)
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- CTA MANUFACTURING 3/8" Drive, 8mm Metric Socket, 6 Points (1708)
- CTA MANUFACTURING 3/8" Drive, 10mm Metric Socket, 6 Points (1710)
- CTA MANUFACTURING 3/8" Drive, 11mm Metric Socket, 6 Points (1711)
- CTA MANUFACTURING SKT 1/4" DR RACK -METRIC (CTA9725)
- CTA MANUFACTURING SKT SPARK PLUG 10" - 5/8" (CTA2380)
- CTA MANUFACTURING BMW/Ford 22mm x 16 Pt. Socket (3870)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- Cta Manufacturing Sockets & Ratchets