Shop All Sockets
Cta Manufacturing
3/8" Drive, 11mm Metric Socket, 6 Points
Mfr # 1711
Zoro # G6997048
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1711
- Zoro # G6997048
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 120mm |
Size | 11mm |
Details
Socket Type | Extra Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Extra Deep Socket |
Description
Deep Socket,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- XCELITE Spline Blade, Bristol 6-Flute, .096" (9966N)
- GREENFIELD THREADING 13PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1/2-13 UNC (423160)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- CTA MANUFACTURING 3/8" Drive, 10mm Metric Socket, 6 Points (1710)
- CTA MANUFACTURING 3/8" Drive, 8mm Metric Socket, 6 Points (1708)
- CTA MANUFACTURING SKT TORX PLUS EP10 (CTA9654)
- CTA MANUFACTURING Torx Plus Socket Tp50 (CTA9618)
- CTA MANUFACTURING $SKT SPARK PLUG W/SWIVEL 14MM 12 PT BMW (CTA1061)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (45208)
- Cta Manufacturing Sockets