Shop All Sockets
Cta Manufacturing
1/4" Drive, T30 SAE Socket
Mfr # 9486
Zoro # G7164197
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx
- SAE or Metric SAE
- Tether Ready No
- Product Type Tamper Torx Socket,T30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 9486
- Zoro # G7164197
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | T30 |
Details
Socket Type | Torx |
SAE or Metric | SAE |
Item | Torx Socket |
Tether Ready | No |
Product Type | Tamper Torx Socket,T30 |
Description
Tamper Torx Socket,T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Open Center Protractor, Plastic, 6" Ruler Edge, Clear (77106)
- HOUGEN 7/8 in. x 2 in. 12,000-Series Annular Cutter (12228)
- PORTER-CABLE Switch (A22756)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- CTA MANUFACTURING SKT 1/4" DR RACK -METRIC (CTA9725)
- CTA MANUFACTURING CRANK SOCKET SUBARU (CTA7630)
- CTA MANUFACTURING SPARK PLUG SKT-9/16" w/MAGNET (CTA2385)
- CTA MANUFACTURING Th" Wall Flip Socket 19X 21Mm (CTAA164)
- CTA MANUFACTURING 1/4" Drive, T27 SAE Socket, 5 Points (9686)
- CTA MANUFACTURING VW Audi Strut Nut Socket (A444)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000036)
- Cta Manufacturing Sockets