Shop All Sockets
Cta Manufacturing
1/4" Drive, T27 SAE Socket, 5 Points
Mfr # 9686
Zoro # G7120779
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx
- SAE or Metric SAE
- Number of Points 5
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 9686
- Zoro # G7120779
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | T27 |
Details
Socket Type | Torx |
SAE or Metric | SAE |
Number of Points | 5 |
Item | Socket |
Tether Ready | No |
Description
Tamper Proof Socket,5 Point,T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- SLUGGER BY FEIN Annular Cutter Arbor, R8 Spindle (33498294520)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points (9687)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- CTA MANUFACTURING 1/4" Drive, T25 SAE Socket, 5 Points (9685)
- CTA MANUFACTURING 3/8" Square Drive, 5.5mm x 8.2mm Metric Socket (4005)
- CTA MANUFACTURING Spark Plug Socket. 12 Pt. W/Swivel, 16Mm (CTA4329)
- CTA MANUFACTURING SOCKET 5" SPARK PLUG 5/8" (CTA2375)
- PROTO SKT 3/4DR 2-1/4 12PT (PO5572)
- Cta Manufacturing Sockets