Shop All Sockets
Cta Manufacturing
1/4" Drive, T25 SAE Socket, 5 Points
Mfr # 9685
Zoro # G7168570
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx
- SAE or Metric SAE
- Number of Points 5
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 9685
- Zoro # G7168570
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | T25 |
Details
Socket Type | Torx |
SAE or Metric | SAE |
Number of Points | 5 |
Item | Socket |
Tether Ready | No |
Product Type | Tamper Proof Socket,5 Point,T25 |
Description
Tamper Proof Socket,5 Point,T25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- BURNDY Type U Crimping Die, Purple (U654)
- CENTURY DRILL & TOOL Pliers Long Nose 6 Jaw Capacity 2-3/8 Jaw Length 2-3/16 Jaw Thick 3/8 (72557)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -7'9)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points (9687)
- CTA MANUFACTURING 1/4" Drive, T27 SAE Socket, 5 Points (9686)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- CTA MANUFACTURING 3/8" Square Drive, 5.5mm x 8.2mm Metric Socket (4005)
- CTA MANUFACTURING Socket Dodge Axle Nut 12 Pt (CTA1212)
- KO-KEN Socket 19mm 6 Point 77mm 1/2 Sq. Drive (4300M-19)
- Cta Manufacturing Sockets & Ratchets