Shop All Sockets
Cta Manufacturing
1/2" Square Drive, 27mm Metric Socket
Mfr # 1068
Zoro # G6997072
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Overall Length 89mm
- Size 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # 1068
- Zoro # G6997072
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 89mm |
Size | 27mm |
Details
SAE or Metric | Metric |
Item | Crank Bolt Socket |
Description
Crank Bolt Socket,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C07569)
- DRILL AMERICA 5/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/8)
- PERFORMANCE TOOL Chrome Combination Wrench, 10mm, with 12 Point Box End, Raised Panel, 4-7/8" Long (W312C)
- CAPRI TOOLS 3/8 in Drive 20 mm 6-Point Deep Impact Socket (5-3220)
- CTA MANUFACTURING SKT TORX PLUS EP10 (CTA9654)
- CTA MANUFACTURING 11-Point Brake Caliper Socket (7811)
- CTA MANUFACTURING Dodge Hub Nut Socket - 9 Pin (3828)
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- CTA MANUFACTURING 1/4" Drive, T27 SAE Socket, 5 Points (9686)
- CTA MANUFACTURING VW Audi Strut Nut Socket (A444)
- URREA 1/2" drive 6-point short socket 29MM (5429HM)
- Cta Manufacturing Sockets & Ratchets