Shop All Impact Sockets
Cta Manufacturing
1/2" Drive Thin Wall Impact Socket Anodized
Mfr # A179
Zoro # G7057388
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Material Plastic (Sleeve), Magnetic (Insert)
- Socket Type Thin Wall Impact
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cta Manufacturing
- MFR # A179
- Zoro # G7057388
- UPC # 00053001179008
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 21mm |
Details
SAE or Metric | Metric |
Material | Plastic (Sleeve), Magnetic (Insert) |
Item | Thin Wall Impact Socket |
Socket Type | Thin Wall Impact |
Category Type | Impact Socket |
Finish | Anodized |
Description
Impact Socket, Thin Wall, 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J229-01G)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- WESTWARD Wrench, Combination, Metric, 6-3/4" L. (54PN52)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- CTA MANUFACTURING 1/2" Drive Thin Wall Impact Socket Anodized (A178)
- CTA MANUFACTURING 3/8" Drive Impact Tool Kit 4 (1000)
- CTA MANUFACTURING IMP SKT 4PC METRIC THIN-WALL (CTA1014)
- CTA MANUFACTURING 1/2" Drive Impact Socket 12 (1732)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- CTA MANUFACTURING 1/2" Drive Ford Drive Line Impact Socket 12 (4340)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- Cta Manufacturing Impact Sockets